Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valv, Bttrfly, T57P, 2", PVC, NBR", PVC, 316L

  • Mfr # 173829020

  • Zoro # G6199081


product price: $991.99
/ea
Free Shipping & Returns

Key Features

Body Material
PVC,NBR,PVC
Tube Size
2in
Connection
SOCKET
Max. Water Pressure
150 PSI
Standards
ANSI 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173829020
Zoro #
G6199081
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
2in

Details

Item
Valv,Bttrfly,T57P,2",PVC,NBR",PVC,316L
Body Material
PVC,NBR,PVC
Connection
SOCKET
Max. Water Pressure
150 PSI
Standards
ANSI 150

Description

316SS Stem with full disc engagement. Full seat design eliminates gaskets. Seat overtightening prevention. Lockout-Tagout – lever handle molded padlock provision and 2-molded valve body tag holes. Highly visible O° to 90° position indicator with 19 fine adjustment locking positions. ISO 5211 F07 – F14 bolt circle on top flange. Polypropylene stem retainer. Spherical disc design. Non-wetted stem and body - Isolated from the media. Plasgear operator.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.