Zoro Homepage

Valv, Bttrfly, T57P, 5", PVC, EPDM, PVDF Lvr

  • Mfr # 173733050

  • Zoro # G6198689


product price: $897.99
/ea
Free Shipping & Returns

Key Features

Body Material
PVC,EPDM,PVDF
Tube Size
5in
Standards
ANSI 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173733050
Zoro #
G6198689
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
5in

Details

Item
Valv,Bttrfly,T57P,5",PVC,EPDM,PVDF Lvr
Body Material
PVC,EPDM,PVDF
Standards
ANSI 150

Description

Valv,Bttrfly,T57P,5 In.,PVC,EPDM,PVDF Lvr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.