Zoro Homepage

Valve, Actuated Ball, 3", T-21, PVC/EPDM

  • Mfr # 2902030

  • Zoro # G6201927


product price: $1,732.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2902030
Zoro #
G6201927
UPC #
-
Country of Origin
Japan

Description

UL-508 Listed Electric Actuator. Type-21 PVC with EPDM or FKM seals, Tru-Union Ball Valve. T-21 1⁄2" – 2" supplied with both socket and threaded ends, 2-1/2" – 4" socket only. 120 VAC capacitor run reversing type motor. Thermal overload protection with auto reset. De-clutchable manual override. Visual beacon position indicator. 10 Second cycle time (appx.) Type 4X/7 diecast aluminum w/ powdercoat finish enclosure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.