Zoro Homepage

Valve, Ball, Omni, T-27, 1-1/2", CPVC, EPDM, Sc

  • Mfr # 161072015

  • Zoro # G6201680


product price: $88.75
/ea
Free Shipping & Returns

Key Features

Pipe Size
11/2in
Connection Type
FLANGED
Body Material
CPVC,EPDM
Max. Pressure
150 PSI
Standards
SCH40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161072015
Zoro #
G6201680
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
11/2in

Details

Connection Type
FLANGED
Item
Valve,Ball,Omni,T-27,1-1/2",CPVC,EPDM,Sc
Body Material
CPVC,EPDM
Max. Pressure
150 PSI
Standards
SCH40
Type
ROUND HANDLE

Description

2-way blocking valve. Compact, Low profile. Unibody sealed carrier construction. Short face to face dimension. 2-Stem O-rings. PTFE seats with elastomeric backing. Ergonomic handle design. Full vacuum service rating. Full port opening. Accepts molded ISO top flange for actuation mounting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.