Shop ZORO SELECT

Union Red Brass Union, 3/8 in Female NPT X 3/8 in Female NPT

  • Mfr # 1VFK1
  • Zoro # G3226921

product price: 
$
16.99
/ea

Key Features

Pipe Size - Pipe Fitting
3/8"
Specific Fitting Shape
Union
Pipe Fitting Material
Red Brass
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 125
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1VFK1
Zoro #
G3226921
UPC #
190735932346
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
3/8"
Pipe Size (Fittings)
3/8"
Pipe Size
3/8"
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
Union
Pipe Fitting Material
Red Brass
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 125
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Union
Item
Union
Temp. Range
-20 Degrees to 400 Degrees F
Specific Pipe Fitting Shape
Union
Standards
ASTM B584
Pipe Fitting Schedule/Class
Class 125
Basic Fitting Shape
Union
Max. Pressure
125 psi
Color
Red
Fitting Side A Type
Threaded
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Threaded
Maximum Operating Pressure
200 psi
Includes Seal
No
Class
125
Fitting Side B Gender
Female
Side B Thread Type
NPT
Side A Thread Type
NPT
Wire Color
Red

Description

Union, Brass, Class 125, 3/8 in, Female, Threaded, 3/8 in, Female, Threaded, 200 psi Maximum Operating Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.