Zoro Homepage

Valve, Diaphragm, 8", PVC, Flanged, EPDM

  • Mfr # 1126080

  • Zoro # G6199370


product price: $5,165.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
8in
Connection
WAFER
Body Material
PVC,EPDM,PVC
Max. Pressure
150 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1126080
Zoro #
G6199370
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
8in

Details

Item
Valve,Diaphragm,8",PVC,Flanged,EPDM
Connection
WAFER
Body Material
PVC,EPDM,PVC
Max. Pressure
150 PSI

Description

Rugged body and bonnet of solid thermoplastic for maximum corrosion resistance. Weir design for excellent throttling. Bubble-tight sealing, even in applications such as slurries or suspended particles. Bonnet seals to protect internals from corrosive environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.