Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve, Diaphrgm, 1-1/2", CPVC, Socket

  • Mfr # 1530015

  • Zoro # G6200630


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
11/2in
Connection
WAFER
Body Material
CPVC,EPDM,PP
Max. Pressure
85 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1530015
Zoro #
G6200630
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
11/2in

Details

Item
Valve,Diaphrgm,1-1/2",CPVC,Socket
Connection
WAFER
Body Material
CPVC,EPDM,PP
Max. Pressure
85 PSI

Description

Valve,Diaphrgm,1-1/2 In.,CPVC,Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.