Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve, Diaphrgm, 1", PVC, Socket

  • Mfr # 1528010

  • Zoro # G6200308


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1in
Connection
FLANGED
Body Material
PVC,PTFE,PVC
Max. Pressure
150 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1528010
Zoro #
G6200308
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
1in

Details

Item
Valve,Diaphrgm,1",PVC,Socket
Connection
FLANGED
Body Material
PVC,PTFE,PVC
Max. Pressure
150 PSI

Description

Valve,Diaphrgm,1 In.,PVC,Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.