Zoro Homepage

Valve, Diaphrgm, 1", PVC, Thread

  • Mfr # 1527010

  • Zoro # G6200253


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1in
Connection
FLANGED
Body Material
PVC,EPDM,PVC
Max. Pressure
60 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1527010
Zoro #
G6200253
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
1in

Details

Item
Valve,Diaphrgm,1",PVC,Thread
Connection
FLANGED
Body Material
PVC,EPDM,PVC
Max. Pressure
60 PSI

Description

Valve,Diaphrgm,1 In.,PVC,Thread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.