Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve, Diaphrgm, 1/2", CPVC, Socket

  • Mfr # 1530005

  • Zoro # G6200369


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2in
Connection
WAFER
Body Material
CPVC,EPDM,PP
Max. Pressure
85 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1530005
Zoro #
G6200369
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
1/2in

Details

Item
Valve,Diaphrgm,1/2",CPVC,Socket
Connection
WAFER
Body Material
CPVC,EPDM,PP
Max. Pressure
85 PSI

Description

Valve,Diaphrgm,1/2 In.,CPVC,Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.