Zoro Homepage

Valve, Diaphrgm, 3/4", CPVC, Thread

  • Mfr # 1531007

  • Zoro # G6200612


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4in
Connection
WAFER
Body Material
CPVC,EPDM,PP
Max. Pressure
150 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1531007
Zoro #
G6200612
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
3/4in

Details

Item
Valve,Diaphrgm,3/4",CPVC,Thread
Connection
WAFER
Body Material
CPVC,EPDM,PP
Max. Pressure
150 PSI

Description

Valve,Diaphrgm,3/4 In.,CPVC,Thread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.