Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve, Diaphrgm, 5", PVC, Flanged

  • Mfr # 1461050

  • Zoro # G6199860


product price: $1,763.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
5in
Connection
SOCKET,THREADED
Body Material
PVC,EPDM,PVC
Max. Pressure
230 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1461050
Zoro #
G6199860
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
5in

Details

Item
Valve,Diaphrgm,5",PVC,Flanged
Connection
SOCKET,THREADED
Body Material
PVC,EPDM,PVC
Max. Pressure
230 PSI

Description

True Union design permits installation or repairs without expanding pipeline. Rugged square body and bonnet are of solid thermoplastic for maximum corrosion resistance. Uniquely designed body and bonnet together with diaphragms of new sealing designs by the state-of-the-art computer aided analysis for superior sealing. Weir design for excellent throttling. Full vacuum rated. Bubble-tight sealing, even in applications such as slurries or suspended particles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.