Shop ASAHI
See all product information
Create Account
Valve, Foot, 3/4", PVC, Flanged, EPDM
- Mfr # 1237007
- Zoro # G6194312
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
3/4in
Connection Type
EPDM
Body Material
PVC,EPDM
Max. Steam Pressure - Valves
150 PSI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1237007
- Zoro #
- G6194312
- UPC #
- -
- Country of Origin
- Japan
- Item
- Valve,Foot,3/4",PVC,Flanged,EPDM
- Connection Type
- EPDM
- Body Material
- PVC,EPDM
- Max. Steam Pressure - Valves
- 150 PSI
Dimensions
- Pipe Size
- 3/4in
Description
Uniseat/seal of EPDM or FKM. Ball is the only moving part. It unseats to permit flow in one direction but seals against seat to prevent backflow. May be used vertically or horizontally. Minimum shut-off of 5 psi. All sizes rated for full vacuum service. Solid thermoplastic ball.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.