Zoro Homepage

Valve, Multiport Ball, 1-1/2", CPVC, FKM, T

  • Mfr # 2520015

  • Zoro # G6197383


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
11/2in
Connection Type
THREADED
Body Material
CPVC,FKM
Standards
NPT
Max. Pressure
100 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2520015
Zoro #
G6197383
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
11/2in

Details

Connection Type
THREADED
Item
Valve,Multiport Ball,1-1/2",CPVC,FKM,T
Body Material
CPVC,FKM
Standards
NPT
Max. Pressure
100 PSI

Description

Pressure ratings up to 150 psi (PVC at 70o F).All ball types interchangeable. Full vacuum rated, all sizes. Capable of blocking flow in a variety of directions PTFE seats with elastomer backing cushion for low operating torques and compensation for wear Large bore sizes for low pressure drops

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.