
8 AWG, UL 1028 Lead Wire, 133 Strand, 105C, 600V, Tinned copper, PVC, White, Sold per FT
Mfr # 1028/08T133-9ASC
Zoro # G714913860
product price: $1.15
/ea
Sold in multiples of 150 for $172.50
Key Features
Conductor Material
Tinned Copper
Jacket Color
White
Nominal Outside Dia.
0.251 in
Voltage
600V
Insulation Material
PVC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1028/08T133-9ASC
Zoro #
G714913860
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Dia.
0.251 in
Details
Item
Lead Wire
Conductor Material
Tinned Copper
Jacket Color
White
Voltage
600V
Insulation Material
PVC
Conductor Design
Stranded
Temp. Rating
105°C
Standards
CSA AWM;CSA TEW;UL 1028;UL 1231
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.