Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 NO 13.5cv 120v hot water/steam

  • Mfr # 8220G097 120/60

  • Zoro # G715266828


product price: $1,452.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Nominal Pipe Size
1 in
Valve Type
2 Way
Coefficient of Volume (Cv)
13.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8220G097 120/60
Zoro #
G715266828
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Pipe Size
1 in

Details

Body Material
Brass
Valve Type
2 Way
Coefficient of Volume (Cv)
13.5

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.