Solenoid Valve, 2-Way, 2-Position, Normally Closed, 3/8 in Pipe Size, 120V AC, Diaphragm, Brass

  • Mfr # 8210G093HW

  • Zoro # G2681323


product price:  $222.29
/ea
Free Shipping & Returns

Key Features

For Media
Hot Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/8 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8210G093HW
Zoro #
G2681323
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/8 in
Overall Length
2-3/4 in
Overall Height
3-27/32 in
Center Line Pipe Center Size
3-9/32 in
Overall Width
2-1/4 in
Orifice Diameter
5/8 in

Details

For Media
Hot Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
Diaphragm
Operation Type
Pilot Operated
Seal Material
EPDM
Operating Pressure Differential - Maximum
350 psi Air/Inert Gas, 210 psi Light Oil, 100 psi Hot Water
Operating Pressure Differential - Minimum
0 psi Hot Water
Item
Solenoid Valve
Valve Design
2-Way/2-Position
Body Material
Brass
Coil Insulation Class
F
Max. Fluid Temp. Hot Water
210 Degrees F
Max. Fluid Temp. Steam
Not Rated
Electrical Connections
1/2 in Conduit Hub
Coil Enclosure
Watertight
Standards
UL Listed
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Ambient Temperature - Maximum
140 Degrees F
Wattage
10.1 W
Coefficient of Volume (Cv)
3
Operating Pressure Differential Hot Water - Maximum
100 psi
Includes Coil
Yes
Operating Pressure Differential Light Oil - Maximum
210 psi
Thread Type
NPT
Operating Pressure Differential Hot Water - Minimum
0 psi
Operating Pressure Differential Air/Inert Gas - Maximum
350 psi
Includes Seal
Yes
Frequency
50 Hz, 60 Hz
Environmental Rating
Indoor, Outdoor
Response Time
1 sec
Ambient Temperature - Minimum
14 Degrees F
Operating Pressure Differential Water - Maximum
Not Rated
Fluid Temperature - Maximum
210 Degrees F
Mounting Orientation
Vertical
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Valve Positions
2-Position
Operating Pressure Differential Steam - Maximum
Not Rated

Description

The ASCO 8210G093HW is a 2-way, 2-position solenoid valve designed for controlling the flow of air, hot water, light oil, and other fluids in various industrial systems such as air compressors, car wash equipment, and pumps. It operates with a normally closed diaphragm valve design, using a pilot-operated actuation method. This valve is equipped with a coil and sealing components. Response time: 1 second. It features a nominal pipe size of 3/8 inch with inlet and outlet connections of NPTF thread type and is intended for vertical mounting orientation.

Key Features:

  • Body Material: Brass
  • Valve Design: 2-Way/2-Position, Valve Positions: 2-Position
  • Operation Type: Pilot Operated
  • Valve Starting Configuration: Normally Closed
  • Valve Type: Diaphragm
  • Operating Pressure Differential Maximum: 350 psi (Air/Inert Gas), 210 psi (Light Oil), 100 psi (Hot Water)
  • Operating Pressure Differential Minimum: 0 psi (Hot Water)
  • Maximum Fluid Temperature: 210°F (Hot Water)
  • Ambient Temperature Range: 14°F minimum to 140°F maximum
  • Coil Enclosure: Without Junction Box, Watertight; Coil Insulation Class: F
  • Electrical Connections: 1/2 in Conduit Hub
  • Includes: Coil and Seal
  • Orifice Diameter: 5/8 in
  • Dimensions: Overall Height 3-27/32 in; Overall Length 2-3/4 in; Overall Width 2-1/4 in
  • Environmental Rating: Indoor, Outdoor
  • Response Time: 1 sec
  • Voltage: 120V AC
  • Wattage: 10.1 W
  • Thread Type: NPT (Inlet and Outlet)
  • Standards: UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.