Shop ASCO
See all product information
Create Account
3/4in N/O with Viton
- Mfr # 8210G035V 120/60 110/50
- Zoro # G415266661
product price:Â
$
532.99
/ea
Free Shipping & Returns
Key Features
Nominal Pipe Size
3/4 in
Valve Type
2 Way
Body Material
Brass
Coefficient of Volume (Cv)
5.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8210G035V 120/60 110/50
- Zoro #
- G415266661
- UPC #
- -
- Country of Origin
- Unknown
- Valve Type
- 2 Way
- Body Material
- Brass
- Coefficient of Volume (Cv)
- 5.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.