Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/4 in Pipe Size, 120V AC, High Flow, Brass

  • Mfr # 8262H232

  • Zoro # G4121905


product price: $119.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8262H232
Zoro #
G4121905
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/4 in
Overall Height
3-1/8 in
Overall Length
1-9/16 in
Overall Width
1-15/16 in
Center Line Pipe Center Size
2-13/16 in
Orifice Diameter
1/8 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
340 psi Air/Inert Gas, 215 psi Light Oil, 300 psi Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Electrical Connections
1/2 in Conduit with 18 in Leads
Valve Design
2-Way/2-Position
Coil Insulation Class
F
Body Material
Brass
IP Rating
66
Coil Enclosure
Without Junction Box, Watertight
Application
Boilers, Burners, Car Wash Equipment, Compressors, Dishwashing and Laundry Equipment, Food Processing and Many Others, Pumps
Standards
CSA, UL Listed
Thread Type
NPT
Operating Pressure Differential Light Oil - Minimum
0 psi
Frequency
50 Hz, 60 Hz
Ambient Temperature - Minimum
14 Degrees F
Mounting Orientation
Horizontal or Vertical
Wattage
10.1 W
Includes Coil
Yes
Coefficient of Volume (Cv)
0.35
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Valve Positions
2-Position
Ambient Temperature - Maximum
140 Degrees F
Includes Seal
Yes
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Air/Inert Gas - Maximum
340 psi
Response Time
1 sec
Fluid Temperature - Maximum
180°F
Operating Pressure Differential Light Oil - Maximum
215 psi
Operating Pressure Differential Water - Maximum
300 psi
Operating Pressure Differential Water - Minimum
0 psi

Description

The ASCO 8262H232 solenoid valve is a direct acting, normally closed, 2-way/2-position valve designed for controlling the flow of air, inert gas, light oil, and water. It includes an coil and sealing components, allowing automated actuation through an energized solenoid. Suitable for installation in either horizontal or vertical orientations, it operates within an ambient temperature range of 14°F to 140°F and can handle fluid temperatures up to 180°F. Valve body material: Brass; media compatibility: Air, Inert Gas, Light Oil, Water.

Key Features:

  • Valve Design: 2-Way/2-Position with Normally Closed starting configuration
  • Valve Operation: Direct Acting
  • Media Compatibility: Air, Inert Gas, Light Oil, Water
  • Maximum Operating Pressure Differentials: 340 psi (Air/Inert Gas), 215 psi (Light Oil), 300 psi (Water)
  • Nominal Pipe Size: 1/4 in with NPTF inlet and outlet connections, thread type NPT
  • Orifice Diameter: 1/8 in
  • Coil: Included, 10.1 W wattage, Class F insulation, 120V AC voltage, 50/60 Hz frequency
  • Coil Enclosure: Without Junction Box, Watertight
  • Electrical Connections: 1/2 in Conduit with 18 in Leads
  • Seal Material: NBR
  • Environmental Use: Indoor or outdoor use; IP66-rated (IP66)
  • Dimensions: 3-1/8 in height, 1-9/16 in length, 1-15/16 in width
  • Response Time: 1 sec
  • Center Line Pipe Size: 2-13/16 in
  • Includes Seal: Yes
  • Standards: CSA, UL Listed
  • IP Rating: 66
  • Mounting Orientation: Horizontal or Vertical

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.