Zoro Homepage

Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/8 in Pipe Size, 120V AC, High Flow, Brass

  • Mfr # EF8262H014

  • Zoro # G3954447


product price: $176.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/8 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF8262H014
Zoro #
G3954447
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/8 in
Overall Length
1-3/16 in
Center Line Pipe Center Size
2-1/2 in
Overall Width
1-11/16 in
Overall Height
2-27/32 in
Orifice Diameter
3/32 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
370 psi Air/Inert Gas, 160 psi Light Oil, 330 psi Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Coil Enclosure
Explosion Proof, Watertight
Electrical Connections
1/2 in Conduit with 18 in Leads
Body Material
Brass
Valve Design
2-Way/2-Position
Coil Insulation Class
F
Standards
CE, CSA, FM, UL Listed
Application
Boilers, Burners, Car Wash Equipment, Compressors, Dishwashing and Laundry Equipment, Food Processing, Pumps
Includes Coil
Yes
Fluid Temperature - Maximum
180°F
Operating Pressure Differential Light Oil - Maximum
190 psi
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Operating Pressure Differential Water - Minimum
0 psi
Response Time
1 sec
Wattage
6.1 W
Valve Positions
2-Position
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Light Oil - Minimum
0 psi
Operating Pressure Differential Water - Maximum
330 psi
Includes Seal
Yes
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Hot Water - Maximum
Not Rated
NEMA Enclosure Rating
3, 3S, 4, 4X, 6, 6P, 7, 9
Ambient Temperature - Maximum
131 Degrees F
Thread Type
NPT
Coefficient of Volume (Cv)
0.21
Operating Pressure Differential Air/Inert Gas - Maximum
370 psi
Frequency
60 Hz
Ambient Temperature - Minimum
-13 Degrees F

Description

The ASCO EF8262H014 is a 2-way, 2-position direct acting solenoid valve with a normally closed configuration. It features a brass body and NBR seal material, designed to control the flow of air, inert gas, light oil, and water. The valve is supplied with a coil enclosed in a housing with explosion-proof and watertight construction, and operates at 120V AC with a power consumption of 6.1 watts. It is suitable for installation in either horizontal or vertical orientations and is rated for ambient temperatures ranging from -13°F to 131°F, with a maximum fluid temperature of 180°F.

Key Features:

  • Valve Design: 2-Way/2-Position, Normally Closed
  • Operation Type: Direct Acting
  • Body Material: Brass
  • Seal Material: NBR
  • Media Compatibility: Air, Inert Gas, Light Oil, Water
  • Electrical: 120V AC, 60 Hz, 6.1 W power consumption
  • Coil Enclosure: Explosion Proof, Watertight, includes coil
  • Electrical Connection: 1/2 in Conduit with 18 in Leads
  • Mounting Orientation: Horizontal or Vertical
  • Maximum Ambient Temperature: 131°F
  • Minimum Ambient Temperature: -13°F
  • Maximum Fluid Temperature: 180°F
  • Operating Pressure Differential Maximums: 370 psi Air/Inert Gas, 190 psi Light Oil, 330 psi Water
  • Minimum Operating Pressure Differential: 0 psi for Air/Inert Gas, Light Oil, and Water
  • Orifice Diameter: 3/32 in
  • Nominal Pipe Size: 1/8 in
  • Connection Type: NPTF inlet and outlet
  • Dimensions (H × L × W): 2-27/32 in × 1-3/16 in × 1-11/16 in
  • Response Time: 1 sec
  • Certifications: CE, CSA, FM, UL Listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.