Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.25in 5-150# AWO 24-120vac/dc 15 Cv

  • Mfr # 8210P008 24-120

  • Zoro # G515266936


product price: $678.99
/ea
Free Shipping & Returns

Key Features

Coefficient of Volume (Cv)
15
Body Material
Brass
Nominal Pipe Size
1-1/4 in
Valve Type
2 Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team