1.25in N O 120V Air/Water 5# Min 150#

  • Mfr # 8210G018 120/60

  • Zoro # G915266635


product price:  $698.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Valve Type
2 Way
Nominal Pipe Size
1-1/4 in
Coefficient of Volume (Cv)
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8210G018 120/60
Zoro #
G915266635
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Pipe Size
1-1/4 in

Details

Body Material
Brass
Valve Type
2 Way
Coefficient of Volume (Cv)
15

Description

1.25in N O 120V Air/Water 5# Min 150# ASCO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.