1.25in N O 24V Air/Waer/Oil 0# Mir

  • Mfr # 8210B058 24/60

  • Zoro # G615266812


product price:  $1,614.99
/ea
Free Shipping & Returns

Key Features

Nominal Pipe Size
1-1/4 in
Body Material
Brass
Valve Type
2 Way
Coefficient of Volume (Cv)
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team