1/2in 120v 0-50# NC Steam Solenoid Valve
Mfr # 8222G094 120/60 110/50
Zoro # G815222823
product price:Â $571.99
/ea
Free Shipping & Returns
Key Features
Nominal Pipe Size
1/2 in
Valve Type
2 Way
Coefficient of Volume (Cv)
4
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8222G094 120/60 110/50
Zoro #
G815222823
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Pipe Size
1/2 in
Details
Item
Solenoid Valve
Valve Type
2 Way
Coefficient of Volume (Cv)
4
Body Material
Brass
Description
1/2in 120v 0-50# NC Steam Solenoid Valve ASCO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.