1.5in 120V No Air/Water/Oil 0 Lb Min 125

  • Mfr # 8210B059 120/60 110/50

  • Zoro # G415266715


product price:  $1,988.99
/ea
Free Shipping & Returns

Key Features

Nominal Pipe Size
1-1/2 in
Valve Type
2 Way
Body Material
Brass
Coefficient of Volume (Cv)
22.5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8210B059 120/60 110/50
Zoro #
G415266715
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Pipe Size
1-1/2 in

Details

Valve Type
2 Way
Body Material
Brass
Coefficient of Volume (Cv)
22.5

Description

1.5in 120V No Air/Water/Oil 0 Lb Min 125 ASCO - 1.5in 120V No Air/Water/Oil 0 Lb Min 125 Lb Max

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.