1in 120V Steam 5# Min 125# Cv=13.5 NC

  • Mfr # 8220G411 120/60 110/50

  • Zoro # G115266619


product price:  $1,199.99
/ea
Free Shipping & Returns

Key Features

Nominal Pipe Size
1 in
Valve Type
2 Way
Body Material
Brass
Coefficient of Volume (Cv)
11.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8220G411 120/60 110/50
Zoro #
G115266619
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Pipe Size
1 in

Details

Valve Type
2 Way
Body Material
Brass
Coefficient of Volume (Cv)
11.5

Description

1in 120V Steam 5# Min 125# Cv=13.5 NC ASCO

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.