This item is Discontinued.

Asco 24VAC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size OFKF8262G208

24VAC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (Discontinued)

  • Mfr # OFKF8262G208
  • Zoro # G0398955
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OFKF8262G208
Zoro #
G0398955
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size - Valves
1/4 in
Center Line Pipe Center Size
2-13/16"
Orifice Dia.
7/32"
Overall Height
3-1/4"
Pipe Size
1/4"
Overall Length
1-9/16"
Overall Width
1-15/16"

Details

Electrical Connections
Screw Terminal
Valve Design
2-Way/2-Position
Voltage
24VAC
Item
Solenoid Valve
Valve Configuration
Normally Closed
Body Material - Valves
Brass
Seal Material
NBR
Max. Operating Pressure Differential Water
100 psi
Body Material
Brass
NEMA Rating
1, 2, 3, 3S, 4, 4X
Media
Air/Inert Gas, Light Oil and Water
Hz
50
IP Rating
66
Watts
10.1
Coefficient of Volume
0.72
Seal Material - Valves
NBR
Coil Enclosure
Open Frame, Watertight No Junction Box
Valve Ways and Positions
2-Way/2-Position
Max. Operating Pressure Differential Air/Inert Gas
90 psi
Max. Fluid Temp.
180 Degrees F
Max. Operating Pressure Differential Light Oil
100 psi
Min. Operating Pressure Differential
0 psi
Coil Insulation Class
F

Description

Solenoid Valve, Valve Ways and Positions 2-Way/2-Position, Normally Closed, Media - Valves Air, Inert Gases, Light Oil, Water, Pipe Size - Valves 1/4 in, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 90 psi, Max. Operating Pressure Differential Light Oil 100 psi, Max. Operating Pressure Differential Water 100 psi, Voltage 24V AC, Coefficient of Volume 0.72, Body Material - Valves Brass, Coil Insulation Class F, Seal Material - Valves NBR

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.