Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2in N O 24VAC Air/Water 5# Min 125#

  • Mfr # 8210G103 24/60

  • Zoro # G815267992


product price: $1,731.99
/ea
Free Shipping & Returns

Key Features

Coefficient of Volume (Cv)
43
Nominal Pipe Size
2 in
Body Material
Brass
Valve Type
2 Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8210G103 24/60
Zoro #
G815267992
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Pipe Size
2 in

Details

Coefficient of Volume (Cv)
43
Body Material
Brass
Valve Type
2 Way

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.