Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2In Nc 120V Solenoid Gas Valve

  • Mfr # 8215B080 CSA 120/60 110/50

  • Zoro # G114633252


product price: $1,028.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
BtuH Capacity
3251000
Type
2 Way
Pipe Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8215B080 CSA 120/60 110/50
Zoro #
G114633252
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
2 in

Details

Body Material
Aluminum
BtuH Capacity
3251000
Type
2 Way

Description

2in NC 120V Solenoid Gas Valve Normally closed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.