2inNPT, 2-way N/C Gas Shutoff Valve

  • Mfr # JB8214 280C CSA 120/60 110/50

  • Zoro # G115269375


product price: $1,543.99
/ea
Free Shipping & Returns

Key Features

Type
2 Way
BtuH Capacity
2940500
Pipe Size
2 in
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JB8214 280C CSA 120/60 110/50
Zoro #
G115269375
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
2 in

Details

Type
2 Way
BtuH Capacity
2940500
Body Material
Aluminum

Description

2inNPT,2-way N/C Gas Shutoff Valve 0 Min Diff, w/ Visual Indication & Proof of Closure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.