3/4in 120V Oil NC w/Bypass 3/8in orifice

  • Mfr # 8266C247L 120/60 110/50

  • Zoro # G716126206


product price:  $3,719.99
/ea
Free Shipping & Returns

Key Features

Nominal Pipe Size
3/4 in
Valve Type
2 Way
Body Material
Brass
Coefficient of Volume (Cv)
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8266C247L 120/60 110/50
Zoro #
G716126206
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Pipe Size
3/4 in

Details

Valve Type
2 Way
Body Material
Brass
Coefficient of Volume (Cv)
2.5

Description

3/4in 120V Oil NC w/Bypass 3/8in orifice 1/2in NPT Bypass. 2.5Cv. Brass body.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.