Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4in 120V Steam 5# Min 125#

  • Mfr # 8220G409 120/60 110/50

  • Zoro # G615266720


product price: $600.99
/ea
Free Shipping & Returns

Key Features

Valve Type
2 Way
Coefficient of Volume (Cv)
8.8
Body Material
Brass
Nominal Pipe Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8220G409 120/60 110/50
Zoro #
G615266720
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Pipe Size
3/4 in

Details

Valve Type
2 Way
Coefficient of Volume (Cv)
8.8
Body Material
Brass

Description

3/4in 120V Steam 5# Min 125# ASCO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.