Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/2 in Pipe Size, 110V AC, 120V AC, High Flow

  • Mfr # K210G002LFXP 120/60,110/50
  • Zoro # G009000350
product price: 
$
286.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/2 in
Inlet Connection Type
Press
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K210G002LFXP 120/60,110/50
Zoro #
G009000350
UPC #
-
Country of Origin
Indonesia

Dimensions

Nominal Pipe Size
1/2 in
Overall Width
2-9/32 in
Overall Height
3-3/8 in
Overall Length
2-3/4 in
Orifice Diameter
5/8 in
Wire Rope Length
2 3/4 in
Length
2 3/4 in

Details

For Media
Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
Press
Outlet Connection Type
Press
Voltage
110V AC, 120V AC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR/PTFE
Operating Pressure Differential - Maximum
350 psi
Operating Pressure Differential - Minimum
5 psi
Item
Solenoid Valve
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Coil Insulation Class
F
Standards
CSA, SDWA, UL Listed
Coil Enclosure
Watertight
Body Material
Brass
Operating Pressure Differential Steam - Maximum
Not Rated
Wattage
11.6 W
Coefficient of Volume (Cv)
4
Operating Pressure Differential Light Oil - Maximum
Not Rated
Valve Positions
2-Position
Operating Pressure Differential Hot Water - Maximum
Not Rated
Fluid Temperature - Maximum
180 Degrees F
Includes Coil
Yes
Ambient Temperature - Maximum
125 Degrees F
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Operating Pressure Differential Water - Minimum
5 psi
Ambient Temperature - Minimum
32 Degrees F
Includes Seal
Yes
Operating Pressure Differential Air/Inert Gas - Maximum
350 psi
Thread Type
NPT
Operating Pressure Differential Water - Maximum
150 psi
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Frequency
50 Hz, 60 Hz

Description

The ASCO K210G002LFXP is a pilot-operated, normally closed solenoid valve designed for controlling the flow of air, inert gases, and water in various industrial systems. Constructed with a brass body and equipped with NBR and PTFE seals. Orifice diameter: 5/8 in, 2-Way valve provides automated, remote actuation for efficient fluid control. Media compatibility: Air, Inert Gases, Water. The valve includes a watertight coil with Class F insulation and operates at 110/120 VAC with frequencies of 50 or 60 Hz, consuming 11.6 watts of power.

Key Features:

  • Valve Type: 2-Way, Pilot-Operated
  • Starting Configuration: Normally Closed
  • Body Material: Brass
  • Seal Material: NBR, PTFE
  • Orifice Diameter: 5/8 in
  • Nominal Pipe Size: 1/2 in
  • Connection Type: Press (Inlet and Outlet)
  • Operating Pressure Differential: Maximum 350 psi Air/Inert Gas, 150 psi Water; Minimum 5 psi Water
  • Media Compatibility: Air, Inert Gases, Water
  • Coil: Included, Watertight Enclosure, Class F Insulation
  • Electrical: 110/120 V AC, 50/60 Hz, 11.6 W Power Consumption
  • Standards: CSA, SDWA, UL Listed

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.