Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4in. N.O. Vent Valve 24VAC

  • Mfr # 8215G033 24/60

  • Zoro # G815269408


product price: $475.99
/ea
Free Shipping & Returns

Key Features

Type
2 Way
BtuH Capacity
247500
Body Material
Aluminum
Pipe Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team