3/8in Valve w/28vdc coil
- Mfr # 8210G093MO 28/DC
- Zoro # G915267991
product price:Â
$
825.99
/ea
Free Shipping & Returns
Key Features
Nominal Pipe Size
3/8 in
Voltage
28V DC
Valve Type
2 Way
Body Material
Brass
Coefficient of Volume (Cv)
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8210G093MO 28/DC
- Zoro #
- G915267991
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Nominal Pipe Size
- 3/8 in
Details
- Voltage
- 28V DC
- Valve Type
- 2 Way
- Body Material
- Brass
- Coefficient of Volume (Cv)
- 3
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.