Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Operated Valve, 2-Way, NC, 1 In, FNPT

  • Mfr # P210D004

  • Zoro # G0946915


product price: $2,400.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Overall Length
3 3/4 in
Overall Height
6 in
Overall Width
2 15/16 in
Inlet Pressure
30 to 125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P210D004
Zoro #
G0946915
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
3 3/4 in
Overall Height
6 in
Overall Width
2 15/16 in
Center Line Pipe Center Size
4 3/8 in
Connection Size - Side 1
1 in
Nominal Valve Size
1 in
Connection Size - Side 2
1 in
Nominal Pipe Size
1 in
Orifice Diameter
1 in

Details

Item
Air Operated Valve
Body Material
Brass
Inlet Pressure
30 to 125 psi
Air Inlet
1/8 in FNPT
Valve Design
2-Way
Seat Material
NBR
Seal Material
Buna-N
Connection Type - Side 1
NPT
Coefficient of Volume (Cv)
13
Ambient Temperature - Maximum
125 Degrees F
Ambient Temperature - Minimum
32 Degrees F
Actuator Air Port Connection
1/8 in FNPT
Valve Deactivated State
Normally Closed (NC)
For Media
Gas, Steam, Water
Connection Gender - Side 1
Female
Connection Type - Side 2
NPT
Diaphragm Valve Type
2-Way
Operating Temperature - Maximum
180 Degrees F
Diaphragm Material
Buna-N
Connection Gender - Side 2
Female
Maximum Pressure - Operating
125 psi
Operating Pressure Differential - Maximum
125 psi
Valve Starting Configuration
Normally Closed
Fluid Temperature - Maximum
180 Degrees F
Operating Pressure Differential - Minimum
5 psi
Valve Series
45690

Description

Pneumatically Actuated Diaphragm Valve, Coefficient of Volume (Cv) 13, Nominal Valve Size 1 in, Actuator Air Port Connection 1/8 in FNPT, Connection Type - Side 1 NPT, Connection Type - Side 2 NPT, For Media Gas, Steam, Water, Diaphragm Material Buna-N, Operating Temperature - Maximum 180 Degrees F, Maximum Pressure - Operating 125 psi, Valve Deactivated State Normally Closed (NC), Body Material Brass, Diaphragm Valve Type 2-Way, Seal Material Buna-N, Overall Length 3.75 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.