Shop ASCO
See all product information
Create Account
Electric Valve Actuators
- Mfr # P159A111X1X02F0
- Zoro # G224161973
product price:Â
$
920.99
/ea
Free Shipping & Returns
Key Features
Compatible Manufacturer Model Number
Series 8158
Application
Heating
Overall Width
100 mm
Overall Depth
133 mm
Power Consumption
240 VA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P159A111X1X02F0
- Zoro #
- G224161973
- UPC #
- -
- Country of Origin
- United States
- Item
- Valve Actuator
- Compatible Manufacturer Model Number
- Series 8158
- Application
- Heating
- Power Consumption
- 240 VA
- Voltage
- 110V AC, 120V AC
- Cycle Time
- 60 sec
- Mounting Style
- Direct Mount
- Operating Temperature - Maximum
- 151 Degrees F
- Torque
- 12 in-lb
- Auxiliary Contact Form
- 1 SPDT
- Return Action
- Spring Return
- NEMA Rating
- 4
- Compatible Valve Action
- Normally Open
- Frequency
- 50/60 Hz
- Operating Temperature - Minimum
- -40 Degrees F
- Product Type
- Electro-Hydraulic Valve Actuator
- Compatible Series
- Series 158/159
- Number of Auxiliary Switches
- 1
- Standards
- cCSAus Certified, CE Marked, FM approved, RoHs Complaint, UL Listed
- Control Signal
- On/Off
- Compatible Brand
- ASCO
- Includes
- Damper Shaft with Arm, Fast Opening Time
- Housing Material
- Aluminum
Dimensions
- Overall Width
- 100 mm
- Overall Depth
- 133 mm
- Overall Height
- 220 mm
Description
Valve Actuator, Application Heating, Auxiliary Contact Form 1 SPDT, Compatible Brand ASCO, Compatible Manufacturer Model Number Series 8158, Compatible Series Series 158/159, Compatible Valve Action Normally Open, Control Signal On/Off, Cycle Time 60 sec, Electrical Lead Length Not Applicable, Frequency 50/60 Hz, Housing Material Aluminum, Includes Damper Shaft with Arm, Fast Opening Time, Mounting Style Direct Mount, NEMA Rating 4, Number of Auxiliary Switches 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.