Shop ASCO
See all product information
Create Account
Electric Valve Actuators
- Mfr # P159A110X1X11F0
- Zoro # G924162065
product price:Â
$
940.99
/ea
Free Shipping & Returns
Key Features
Application
Heating
Frequency
50/60 Hz
Operating Temperature - Maximum
151 Degrees F
Overall Depth
133 mm
Cycle Time
60 sec
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P159A110X1X11F0
- Zoro #
- G924162065
- UPC #
- -
- Country of Origin
- United States
- Item
- Valve Actuator
- Application
- Heating
- Frequency
- 50/60 Hz
- Operating Temperature - Maximum
- 151 Degrees F
- Cycle Time
- 60 sec
- Compatible Manufacturer Model Number
- Series 8158
- Operating Temperature - Minimum
- -40 Degrees F
- Power Consumption
- 240 VA
- Return Action
- Spring Return
- Standards
- cCSAus Certified, CE Marked, FM approved, RoHs Complaint, UL Listed
- Compatible Valve Action
- Normally Open
- Includes
- Damper Shaft with Arm
- NEMA Rating
- 4
- Mounting Style
- Direct Mount
- Product Type
- Electro-Hydraulic Valve Actuator
- Control Signal
- On/Off
- Housing Material
- Aluminum
- Voltage
- 110V AC, 120V AC
- Number of Auxiliary Switches
- 0
- Compatible Series
- Series 158/159
- Torque
- 12 in-lb
- Compatible Brand
- ASCO
Dimensions
- Overall Depth
- 133 mm
- Overall Width
- 100 mm
- Overall Height
- 220 mm
Description
Valve Actuator, Application Heating, Compatible Brand ASCO, Compatible Manufacturer Model Number Series 8158, Compatible Series Series 158/159, Compatible Valve Action Normally Open, Control Signal On/Off, Cycle Time 60 sec, Electrical Lead Length Not Applicable, Frequency 50/60 Hz, Housing Material Aluminum, Includes Damper Shaft with Arm, Mounting Style Direct Mount, NEMA Rating 4, Number of Auxiliary Switches 0, Operating Temperature - Maximum 151 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.