Shop ASCO
See all product information
Create Account
Electric Valve Actuators
- Mfr # P159A111X1X13F0
- Zoro # G824161830
product price:Â
$
1,044.99
/ea
Free Shipping & Returns
Key Features
Control Signal
On/Off
Compatible Valve Action
Normally Open
Frequency
50/60 Hz
Includes
Damper Shaft with Arm, Fast Opening Time, Proof of Closure Switch
Overall Height
220 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P159A111X1X13F0
- Zoro #
- G824161830
- UPC #
- -
- Country of Origin
- United States
- Item
- Valve Actuator
- Control Signal
- On/Off
- Compatible Valve Action
- Normally Open
- Frequency
- 50/60 Hz
- Includes
- Damper Shaft with Arm, Fast Opening Time, Proof of Closure Switch
- Return Action
- Spring Return
- Compatible Series
- Series 158/159
- Housing Material
- Aluminum
- Operating Temperature - Maximum
- 151 Degrees F
- Cycle Time
- 60 sec
- Operating Temperature - Minimum
- -40 Degrees F
- Application
- Heating
- Number of Auxiliary Switches
- 0
- Standards
- cCSAus Certified, CE Marked, FM approved, RoHs Complaint, UL Listed
- Torque
- 12 in-lb
- Product Type
- Electro-Hydraulic Valve Actuator
- Compatible Manufacturer Model Number
- Series 8158
- Mounting Style
- Direct Mount
- NEMA Rating
- 4
- Power Consumption
- 240 VA
- Compatible Brand
- ASCO
- Voltage
- 110V AC, 120V AC
Dimensions
- Overall Height
- 220 mm
- Overall Width
- 100 mm
- Overall Depth
- 133 mm
Description
Valve Actuator, Application Heating, Compatible Brand ASCO, Compatible Manufacturer Model Number Series 8158, Compatible Series Series 158/159, Compatible Valve Action Normally Open, Control Signal On/Off, Cycle Time 60 sec, Electrical Lead Length Not Applicable, Frequency 50/60 Hz, Housing Material Aluminum, Includes Damper Shaft with Arm, Fast Opening Time, Proof of Closure Switch, Mounting Style Direct Mount, NEMA Rating 4, Number of Auxiliary Switches 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.