Shop ASCO
See all product information
Create Account
Electric Valve Actuators
- Mfr # P159A121X1X02F0
- Zoro # G224162017
product price:Â
$
623.99
/ea
Free Shipping & Returns
Key Features
Overall Width
100 mm
Overall Height
220 mm
Compatible Series
Series 158/159
Power Consumption
240 VA
Compatible Valve Action
Normally Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P159A121X1X02F0
- Zoro #
- G224162017
- UPC #
- -
- Country of Origin
- United States
- Item
- Valve Actuator
- Compatible Series
- Series 158/159
- Power Consumption
- 240 VA
- Compatible Valve Action
- Normally Open
- Compatible Brand
- ASCO
- Cycle Time
- 60 sec
- Torque
- 12 in-lb
- Mounting Style
- Direct Mount
- Includes
- Damper Shaft with Arm, Fast Opening Time
- Product Type
- Electro-Hydraulic Valve Actuator
- Standards
- cCSAus Certified, CE Marked, FM approved, RoHs Complaint, UL Listed
- Auxiliary Contact Form
- 1 SPDT
- Operating Temperature - Maximum
- 151 Degrees F
- Compatible Manufacturer Model Number
- Series 8158
- Voltage
- 110V AC, 120V AC
- Application
- Heating
- Operating Temperature - Minimum
- -40 Degrees F
- Return Action
- Spring Return
- Frequency
- 50/60 Hz
- Control Signal
- On/Off
- NEMA Rating
- 1
- Number of Auxiliary Switches
- 1
- Housing Material
- Aluminum
Dimensions
- Overall Width
- 100 mm
- Overall Height
- 220 mm
- Overall Depth
- 133 mm
Description
Valve Actuator, Application Heating, Auxiliary Contact Form 1 SPDT, Compatible Brand ASCO, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Model Number Series 8158, Compatible Series Series 158/159, Compatible Valve Action Normally Open, Control Signal On/Off, Cycle Time 60 sec, Electrical Lead Length Not Applicable, Frequency 50/60 Hz, Housing Material Aluminum, Includes Damper Shaft with Arm, Fast Opening Time, Includes Electrical Leads Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.