Shop ASCO
See all product information
Create Account
Electric Valve Actuators
- Mfr # P159A121X1X04F0
- Zoro # G024161975
product price:Â
$
693.99
/ea
Free Shipping & Returns
Key Features
Power Consumption
240 VA
Product Type
Electro-Hydraulic Valve Actuator
Frequency
50/60 Hz
Standards
cCSAus Certified, CE Marked, FM approved, RoHs Complaint, UL Listed
Cycle Time
60 sec
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P159A121X1X04F0
- Zoro #
- G024161975
- UPC #
- -
- Country of Origin
- United States
- Item
- Valve Actuator
- Power Consumption
- 240 VA
- Product Type
- Electro-Hydraulic Valve Actuator
- Frequency
- 50/60 Hz
- Standards
- cCSAus Certified, CE Marked, FM approved, RoHs Complaint, UL Listed
- Cycle Time
- 60 sec
- Auxiliary Contact Form
- 1 SPDT
- Mounting Style
- Direct Mount
- Application
- Heating
- Compatible Series
- Series 158/159
- Compatible Valve Action
- Normally Open
- Control Signal
- On/Off
- Torque
- 12 in-lb
- Number of Auxiliary Switches
- 1
- Voltage
- 110V AC, 120V AC
- Compatible Brand
- ASCO
- Compatible Manufacturer Model Number
- Series 8158
- Operating Temperature - Minimum
- -40 Degrees F
- Return Action
- Spring Return
- Operating Temperature - Maximum
- 151 Degrees F
- NEMA Rating
- 1
- Housing Material
- Aluminum
- Includes
- Damper Shaft with Arm, Fast Opening Time, Proof of Closure Switch
Dimensions
- Overall Width
- 100 mm
- Overall Depth
- 133 mm
- Overall Height
- 220 mm
Description
Valve Actuator, Application Heating, Auxiliary Contact Form 1 SPDT, Compatible Brand ASCO, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Model Number Series 8158, Compatible Series Series 158/159, Compatible Valve Action Normally Open, Control Signal On/Off, Cycle Time 60 sec, Electrical Lead Length Not Applicable, Frequency 50/60 Hz, Housing Material Aluminum, Includes Damper Shaft with Arm, Fast Opening Time, Proof of Closure Switch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.