Shop ASCO
See all product information
Create Account
Electric Valve Actuators
- Mfr # P159A120X1X03F0
- Zoro # G324161989
product price:Â
$
571.99
/ea
Free Shipping & Returns
Key Features
Includes
Damper Shaft with Arm, Proof of Closure Switch
Application
Heating
Mounting Style
Direct Mount
Compatible Valve Action
Normally Open
Compatible Manufacturer Model Number
Series 8158
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P159A120X1X03F0
- Zoro #
- G324161989
- UPC #
- -
- Country of Origin
- United States
- Item
- Valve Actuator
- Includes
- Damper Shaft with Arm, Proof of Closure Switch
- Application
- Heating
- Mounting Style
- Direct Mount
- Compatible Valve Action
- Normally Open
- Compatible Manufacturer Model Number
- Series 8158
- Cycle Time
- 60 sec
- Compatible Brand
- ASCO
- Housing Material
- Aluminum
- Return Action
- Spring Return
- Standards
- cCSAus Certified, CE Marked, FM approved, RoHs Complaint, UL Listed
- Voltage
- 110V AC, 120V AC
- Power Consumption
- 240 VA
- Auxiliary Contact Form
- 1 SPDT
- Operating Temperature - Maximum
- 151 Degrees F
- Operating Temperature - Minimum
- -40 Degrees F
- Number of Auxiliary Switches
- 0
- Control Signal
- On/Off
- NEMA Rating
- 1
- Frequency
- 50/60 Hz
- Torque
- 12 in-lb
- Compatible Series
- Series 158/159
- Product Type
- Electro-Hydraulic Valve Actuator
Dimensions
- Overall Width
- 100 mm
- Overall Height
- 220 mm
- Overall Depth
- 133 mm
Description
Valve Actuator, Application Heating, Auxiliary Contact Form 1 SPDT, Compatible Brand ASCO, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Model Number Series 8158, Compatible Series Series 158/159, Compatible Valve Action Normally Open, Control Signal On/Off, Cycle Time 60 sec, Electrical Lead Length Not Applicable, Frequency 50/60 Hz, Housing Material Aluminum, Includes Damper Shaft with Arm, Proof of Closure Switch, Includes Electrical Leads Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.