Shop ASCO
See all product information
Create Account
Electric Valve Actuators
- Mfr # P159A221X1X01F0
- Zoro # G724162050
product price:Â
$
845.99
/ea
Free Shipping & Returns
Key Features
Control Signal
High/Low/Off
Standards
cCSAus Certified, CE Marked, FM approved, RoHs Complaint, UL Listed
Voltage
110V AC, 120V AC
Compatible Manufacturer Model Number
Series 8158
Application
Heating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P159A221X1X01F0
- Zoro #
- G724162050
- UPC #
- -
- Country of Origin
- United States
- Item
- Valve Actuator
- Control Signal
- High/Low/Off
- Standards
- cCSAus Certified, CE Marked, FM approved, RoHs Complaint, UL Listed
- Voltage
- 110V AC, 120V AC
- Compatible Manufacturer Model Number
- Series 8158
- Application
- Heating
- Torque
- 12 in-lb
- Compatible Series
- Series 158/159
- Compatible Valve Action
- Normally Open
- NEMA Rating
- 1
- Operating Temperature - Minimum
- -40 Degrees F
- Product Type
- Electro-Hydraulic Valve Actuator
- Mounting Style
- Direct Mount
- Operating Temperature - Maximum
- 151 Degrees F
- Compatible Brand
- ASCO
- Housing Material
- Aluminum
- Return Action
- Spring Return
- Number of Auxiliary Switches
- 0
- Cycle Time
- 60 sec
- Auxiliary Contact Form
- 1 SPDT
- Includes
- Damper Shaft with Arm
- Power Consumption
- 240 VA
- Frequency
- 50/60 Hz
Dimensions
- Overall Depth
- 133 mm
- Overall Height
- 220 mm
- Overall Width
- 100 mm
Description
Valve Actuator, Application Heating, Auxiliary Contact Form 1 SPDT, Compatible Brand ASCO, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Model Number Series 8158, Compatible Series Series 158/159, Compatible Valve Action Normally Open, Control Signal High/Low/Off, Cycle Time 60 sec, Electrical Lead Length Not Applicable, Frequency 50/60 Hz, Housing Material Aluminum, Includes Damper Shaft with Arm, Includes Electrical Leads Not Applicable, Mounting Style Direct Mount
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.