Shop ASCO
See all product information
Create Account
Electric Valve Actuators
- Mfr # P159A110X1X13F0
- Zoro # G324161897
product price:Â
$
1,010.99
/ea
Free Shipping & Returns
Key Features
Product Type
Electro-Hydraulic Valve Actuator
Housing Material
Aluminum
Power Consumption
240 VA
Voltage
110V AC, 120V AC
Application
Heating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P159A110X1X13F0
- Zoro #
- G324161897
- UPC #
- -
- Country of Origin
- United States
- Item
- Valve Actuator
- Product Type
- Electro-Hydraulic Valve Actuator
- Housing Material
- Aluminum
- Power Consumption
- 240 VA
- Voltage
- 110V AC, 120V AC
- Application
- Heating
- Control Signal
- On/Off
- Compatible Series
- Series 158/159
- Operating Temperature - Maximum
- 151 Degrees F
- Includes
- Damper Shaft with Arm, Proof of Closure Switch
- Mounting Style
- Direct Mount
- Frequency
- 50/60 Hz
- Cycle Time
- 60 sec
- Compatible Valve Action
- Normally Open
- Return Action
- Spring Return
- Torque
- 12 in-lb
- Compatible Brand
- ASCO
- NEMA Rating
- 4
- Standards
- cCSAus Certified, CE Marked, FM approved, RoHs Complaint, UL Listed
- Compatible Manufacturer Model Number
- Series 8158
- Operating Temperature - Minimum
- -40 Degrees F
- Number of Auxiliary Switches
- 0
Dimensions
- Overall Width
- 100 mm
- Overall Height
- 220 mm
- Overall Depth
- 133 mm
Description
Valve Actuator, Application Heating, Compatible Brand ASCO, Compatible Manufacturer Model Number Series 8158, Compatible Series Series 158/159, Compatible Valve Action Normally Open, Control Signal On/Off, Cycle Time 60 sec, Electrical Lead Length Not Applicable, Frequency 50/60 Hz, Housing Material Aluminum, Includes Damper Shaft with Arm, Proof of Closure Switch, Mounting Style Direct Mount, NEMA Rating 4, Number of Auxiliary Switches 0, Operating Temperature - Maximum 151 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.