Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural Gas Shutoff

  • Mfr # 8158A300X1X0800

  • Zoro # G509232770


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Seal Material
NBR
Body Material
Die Cast Aluminum
Standards
CSA Certified, FM, UL Listed
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Light Oil - Maximum
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8158A300X1X0800
Zoro #
G509232770
UPC #
-
Country of Origin
Mexico

Details

Seal Material
NBR
Body Material
Die Cast Aluminum
Item
Solenoid Valve Body
Standards
CSA Certified, FM, UL Listed
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Light Oil - Maximum
Not Rated
Fluid Temperature - Maximum
68 Degrees F
Valve Positions
2-Position
Application
Burner
Response Time
1 sec
Operating Pressure Differential Air/Inert Gas - Maximum
Not Rated
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Valve Ways
2-Way
For Media
Fuel Gas
Valve Starting Configuration
Normally Closed
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
150 Degrees F
Actuator Type
Spring Return
Operating Pressure Differential Water - Maximum
Not Rated
Thread Type
NPT
Product Type
Valve Body
Operation Type
Pilot Operated
Operating Pressure Differential - Minimum
0 psi
Compatible with Brand
ASCO
Compatible with Series
Series 159

Description

Solenoid Valve Body, Valve Ways 2-Way, Valve Positions 2-Position, Valve Starting Configuration Normally Closed, Body Material Die Cast Aluminum, Operating Pressure Differential - Minimum 0 psi, Operating Pressure Differential Air/Inert Gas - Maximum Not Rated, Operating Pressure Differential Water - Maximum Not Rated, Fluid Temperature - Maximum 68 Degrees F, For Media Fuel Gas, Seal Material NBR, Thread Type NPT, Operating Pressure Differential Light Oil - Maximum Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.