Shop ASCO
See all product information
Create Account
Pressure Transmitters
Mfr # 576901-002
Zoro # G524162076
product price:Â
$
705.99
/ea
Free Shipping & Returns
Key Features
Overpressure
14.5
Process Connection Type
NPT
Series
Pressure Transmitter 159 series
NEMA Enclosure Rating
1
Process Media Temperature - Maximum
212 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 576901-002
- Zoro #
- G524162076
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Process Connection Size
- 1/4 in
- Overall Length
- 74 mm
- Wire Rope Length
- 74 mm
- Length
- 74 mm
Details
- Item
- Pressure Transmitter
- Overpressure
- 14.5
- Process Connection Type
- NPT
- Series
- Pressure Transmitter 159 series
- NEMA Enclosure Rating
- 1
- Process Media Temperature - Maximum
- 212 Degrees F
- Output Power
- 4-20mA
- Accuracy
- +/-0.5psi
- Number of Wires
- 2
- Pressure Type Measured
- Absolute
- Pressure Measurement - Minimum
- 1 psi
- IP Rating
- IP10
- Process Media Temperature - Minimum
- -40 Degrees F
- Housing Material
- Aluminum
- Pressure Measurement - Maximum
- 2 psi
- Process Connection Gender
- Male
Description
Pressure Transmitter, Accuracy +/-0.5psi, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, IP Rating IP10, Series Pressure Transmitter 159 series, Housing Material Aluminum