Shop ASCO
See all product information
Create Account
Pressure Transmitters
Mfr # 576901-006
Zoro # G824161984
product price:Â
$
570.99
/ea
Free Shipping & Returns
Key Features
Pressure Type Measured
Absolute
Pressure Measurement - Maximum
25 psi
Process Connection Size
1/4 in
IP Rating
IP10
Overall Length
74 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 576901-006
- Zoro #
- G824161984
- UPC #
- -
- Country of Origin
- United States
- Item
- Pressure Transmitter
- Pressure Type Measured
- Absolute
- Pressure Measurement - Maximum
- 25 psi
- IP Rating
- IP10
- Process Connection Gender
- Male
- Pressure Measurement - Minimum
- 5 psi
- NEMA Enclosure Rating
- 1
- Process Media Temperature - Maximum
- 212 Degrees F
- Overpressure
- 50
- Housing Material
- Aluminum
- Accuracy
- +/-0.5psi
- Series
- Pressure Transmitter 159 series
- Process Media Temperature - Minimum
- -40 Degrees F
- Number of Wires
- 2
- Process Connection Type
- NPT
- Output Power
- 4-20mA
Description
Pressure Transmitter, Accuracy +/-0.5psi, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, IP Rating IP10, Series Pressure Transmitter 159 series, Housing Material Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.