Shop ASCO
See all product information
Create Account
Pressure Transmitters
Mfr # 576901-001
Zoro # G324161811
product price:Â
$
705.99
/ea
Free Shipping & Returns
Key Features
Process Media Temperature - Maximum
212 Degrees F
NEMA Enclosure Rating
1
Overall Length
74 mm
Pressure Measurement - Minimum
0 psi
Pressure Type Measured
Absolute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 576901-001
- Zoro #
- G324161811
- UPC #
- -
- Country of Origin
- United States
- Item
- Pressure Transmitter
- Process Media Temperature - Maximum
- 212 Degrees F
- NEMA Enclosure Rating
- 1
- Pressure Measurement - Minimum
- 0 psi
- Pressure Type Measured
- Absolute
- IP Rating
- IP10
- Number of Wires
- 2
- Output Power
- 4-20mA
- Process Media Temperature - Minimum
- -40 Degrees F
- Housing Material
- Aluminum
- Process Connection Gender
- Male
- Pressure Measurement - Maximum
- 1 psi
- Process Connection Type
- NPT
- Overpressure
- 3
- Series
- Pressure Transmitter 159 series
- Accuracy
- +/-0.5psi
Description
Pressure Transmitter, Accuracy +/-0.5psi, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, IP Rating IP10, Series Pressure Transmitter 159 series, Housing Material Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.