Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RedHat Angle Body Piston Valve, SS, NC, 3/4 In

  • Mfr # 8290A793

  • Zoro # G2926786


product price: $480.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4"
Operator Size
32 mm
Center Line Pipe Center Size
3-1/2"
Valve Design
2-Way/2-Position
Valve Configuration
Normally Closed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8290A793
Zoro #
G2926786
UPC #
094704429908
Country of Origin
Mexico

Dimensions

Pipe Size
3/4"
Operator Size
32 mm
Center Line Pipe Center Size
3-1/2"
Pipe Size - Valves
3/4 in
Orifice Dia.
3/4"
Overall Length
2-9/10"
Overall Width
4-1/4"
Overall Height
4-1/8"
Orifice Diameter
3/4 in
Nominal Pipe Size
3/4 in

Details

Valve Design
2-Way/2-Position
Valve Configuration
Normally Closed
Body Material
Stainless steel
Item
Angle Body Piston Valve
Valve Ways and Positions
2-Way/2-Position
Viscosity
2,700 SSU
Max. Operating Pressure Differential Water
90 psi
Ambient Temp. Range
15 Degrees to 140 Degrees F
Seal Material - Valves
PTFE
Actuator
Pilot Solenoid Valve, Not Included
Stem Material
431 Stainless Steel
Max. Operating Pressure Differential Steam
90 psi
Disc Material
304L Stainless Steel
Body Material - Valves
316L Stainless Steel
Coefficient of Volume
7.6
Min. Pilot Pressure
60 psi
Max. Fluid Temp.
366 Degrees F
Environmental Rating - Valves
Indoor, Outdoor
Max. Pilot Pressure
150 psi
Min. Operating Pressure Differential
0 psi
Seal Material
PTFE
Valve Body Style
Angled
Inlet Connection Type
NPTF
Pilot Pressure - Maximum
150 psi
Operating Pressure Differential Steam - Maximum
90 psi
Operating Pressure Differential Water - Maximum
90 psi
Environmental Rating
Indoor, Outdoor
Actuator Type
Single Air Pilot
Valve Ways
2-Way
Ambient Temperature - Minimum
15 Degrees F
Outlet Connection Type
NPTF
Pilot Pressure - Minimum
60 psi
Operation Type
Pilot Operated
For Media
Hot Water, Light Slurries, Solvents, Steam
Coefficient of Volume (Cv)
7.6
Ambient Temperature - Maximum
140 Degrees F
Thread Type
NPTF
Valve Positions
2-Position
Fluid Temperature - Maximum
366 Degrees F
Operating Pressure Differential - Minimum
0 psi
Valve Starting Configuration
Normally Closed

Description

Angle Body Piston Valve, Nominal Pipe Size 3/4 in, Orifice Diameter 3/4 in, Coefficient of Volume (Cv) 7.6, Operating Pressure Differential - Minimum 0 psi, Operating Pressure Differential Steam - Maximum 90 psi, Operating Pressure Differential Water - Maximum 90 psi, Fluid Temperature - Maximum 366 Degrees F, Environmental Rating Indoor, Outdoor, Valve Ways 2-Way, Valve Positions 2-Position, Valve Starting Configuration Normally Closed, Body Material Stainless Steel, Seal Material PTFE

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.