Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RedHat Angle Body Piston Valve, SS, NC, 3/4 In

  • Mfr # 8290B048

  • Zoro # G3169521


product price: $544.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4"
Operator Size
63 mm
Center Line Pipe Center Size
6 7/8"
Valve Design
2-Way/2-Position
Valve Configuration
Normally Closed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8290B048
Zoro #
G3169521
UPC #
094706062127
Country of Origin
Mexico

Dimensions

Pipe Size
3/4"
Operator Size
63 mm
Center Line Pipe Center Size
6 7/8"
Overall Height
7 5/16 in
Orifice Dia.
3/4 in
Overall Length
2 9/10 in
Pipe Size - Valves
3/4 in
Overall Width
6 4/5 in
Nominal Pipe Size
3/4 in
Orifice Diameter
3/4 in

Details

Valve Design
2-Way/2-Position
Valve Configuration
Normally Closed
Body Material
Stainless steel
Item
Angle Body Piston Valve
Ambient Temp. Range
15 Degrees to 140 Degrees F
Viscosity
2,700 SUS
Actuator
Pilot Solenoid Valve, Not Included
Environmental Rating - Valves
Indoor, Outdoor
Stem Material
431 Stainless Steel
Min. Pilot Pressure
60 psi
Min. Operating Pressure Differential
0 psi
Disc Material
304L Stainless Steel
Coefficient of Volume
11.0
Seal Material - Valves
PTFE
Max. Operating Pressure Differential Water
240 psi
Valve Ways and Positions
2-Way/2-Position
Max. Pilot Pressure
150 psi
Body Material - Valves
316L Stainless Steel
Max. Operating Pressure Differential Steam
150 psi
Max. Fluid Temp.
366 Degrees F
Seal Material
FKM
Standards
FDA CFR21, RoHS
Ambient Temperature - Minimum
15 Degrees F
Valve Body Style
Angled
Fluid Temperature - Maximum
366 Degrees F
For Media
Aggressive Gases, Aggressive Liquids, Air, Fuel Oil, Hot Water, Inert Gases, Light Oil, Oxygen, Steam, Water
Environmental Rating
Indoor, Outdoor
Valve Positions
2-Position
Outlet Connection Type
NPTF
Ambient Temperature - Maximum
140 Degrees F
Operating Pressure Differential Steam - Maximum
150 psi
Pilot Pressure - Minimum
60 psi
Pilot Pressure - Maximum
150 psi
Operation Type
Pilot Operated
Operating Pressure Differential - Minimum
0 psi
Operating Pressure Differential Water - Maximum
240 psi
Valve Ways
2-Way
Inlet Connection Type
NPTF
Thread Type
NPTF
Actuator Type
Single Air Pilot
Valve Starting Configuration
Normally Closed
Coefficient of Volume (Cv)
11

Description

Angle Body Piston Valve, Nominal Pipe Size 3/4 in, Orifice Diameter 3/4 in, Coefficient of Volume (Cv) 11, Operating Pressure Differential - Minimum 0 psi, Operating Pressure Differential Steam - Maximum 150 psi, Operating Pressure Differential Water - Maximum 240 psi, Fluid Temperature - Maximum 366 Degrees F, Environmental Rating Indoor, Outdoor, Valve Ways 2-Way, Valve Positions 2-Position, Valve Starting Configuration Normally Closed, Body Material Stainless Steel, Seal Material FKM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.